SKU:
SLC5371053H
MPN:
10514
£13.79
Ex VAT
£16.55
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
The Slice 10514 Mini Cutter works as well as a safety box cutter as it does a pocket knife or kitchen multi-tool. Its auto-retractable blade stays out of harm's way when you're not using the knife, and the built-in magnet and key hole keep it handy. The Mini Cutter ships with a replaceable 10404 rounded-tip ceramic safety blade. The blade is non-sparking, chemically inert, autoclave friendly, and never rusts.
Attribute | Value |
---|---|
Blade Material | Ceramic |
Blade Operation | Self-retracting |
Blade Shape | Rounded Tip/Pointed Tip |
Brand | Slice |
Compatible Materials | Cardboard Fabric Plastic Strapping |
EAN | 8951421051466 |
ECLASS Code | 21040602 |
Hand Preference | Right Hand |
Handle Colour | Black |
Handle Material | Nylon |
Insulated | No |
Knife Features | Lanyard Fixing Loop Tool-Less Blade Change |
MFR Part No. | 10514 |
Type | Safety Knife |
UNSPSC Code | 27111503 |