SKU:
MRR5377551N
MPN:
110100.08
£4.19
Ex VAT
£5.03
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
• Automatic blade retraction - a high degree of safety
• Disposable knife
• Very ergonomic
• Extended blade length 14mm
• Cutting depth 12mm
• For right and left hander
• Lanyard hole
• Stainless steel blade
• TÜV-certified.
The stainless steel blade cannot be changed. Blade thickness 0.63 mm.
Measurements (LxWxH): 110 x 12.5 x 25mm.
Attribute | Value |
---|---|
Blade Material | Stainless Steel |
Blade Operation | Retractable |
Blade Shape | Straight |
Brand | Martor |
Compatible Materials | Cardboard Cord Foil Paper Shrink Wrap Strech Film Tape Yarn |
EAN | 4002632967900 |
ECLASS Code | 21040602 |
Hand Preference | Right Hand |
Handle Colour | Black |
Handle Material | Polypropylene Co-Polymer |
Insulated | No |
Knife Features | Lanyard Fixing Loop |
MFR Part No. | 110100.08 |
Overall Length | 110mm |
Type | Safety Knife |
UNSPSC Code | 27111503 |