£15.99
Ex VAT
£19.19
Inc VAT
3 Variations Available
Product Details
Product Specification
These cutters have stainless steel blades and die-cast alloy bodies. The guillotine action of the cutters ensures that pipes are cleanly cut every time. The cutters are easily stored and are compact.
Features and Benefits
• Extra wide lower jaws for easy creation of 90° cuts
• Guillotine action ensures a clean cut every time
• Handle retaining loop for compact storage and blade safety
Typical Applications
• Plumbing
Notes
• Not suitable for cutting metal
Attribute | Value |
---|---|
Blade Material | Stainless Steel |
Body Material | Diecast Alloy |
Brand | Kennedy |
Compatible Pipe Material | Rubber |
EAN | 5036140468061 |
ECLASS Code | 21040300 |
Maximum Pipe Capacity | 1-3/4mm |
MFR Part No. | 05170042 |
Minimum Pipe Capacity | 1/2mm |
Pipe Capacity | 12 to 42mm |
Special Features | Replaceable Blade Safety Lock |
Type | Single Stroke Tube Cutter |
UNSPSC Code | 23241610 |