£15.99
Ex VAT
£19.19
Inc VAT
Product Details
Product Specification
Steel blade to suit KEN-588-5844K Pipe Cutter. Not suitable for cutting metal.
588-587 - Carbon Steel
588-588 - Stainless Steel.
Image for illustration purposes only.
Attribute | Value |
---|---|
Blade Material | Stainless Steel |
Brand | Kennedy |
Compatible Pipe Material | Plastic |
EAN | 5036140015036 |
ECLASS Code | 21040300 |
Maximum Pipe Capacity | 02/01/2002mm |
Minimum Pipe Capacity | 1mm |
Pipe Capacity | 25 to 63mm |
Special Features | Replaceable Blade Safety Lock |
Type | Pipe Cutter Accessories |
UNSPSC Code | 23241610 |