£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
No.101
Suitable for use in confined areas on small diameter piping. High carbon steel cutting wheel and large knurled feed screw for easy control of cutting pressure for clean cuts.
Attribute | Value |
---|---|
Blade Material | Alloy Steel |
Body Material | Plastic |
Brand | Ridgid |
Compatible Pipe Edge | External |
Compatible Pipe Material | Aluminium Brass Copper |
EAN | 0095691406170 |
ECLASS Code | 21040300 |
Maximum Pipe Capacity | 1-1/8mm |
MFR Part No. | 40617 |
Minimum Pipe Capacity | 1/4mm |
Number of Rollers | 1 |
Pipe Capacity | 6 to 28mm |
Special Features | Internal Deburrer |
Type | Pipe Deburrer |
UNSPSC Code | 23241610 |