noscriptKennedy 5 to 64mm, Brass/Copper/Stainless Steel, Single Stroke Tube Cutter 05060063 | Cromwell Tools

Kennedy

5 to 64mm, Brass/Copper/Stainless Steel, Single Stroke Tube Cutter

SKU:

KEN5885551K

MPN:

05060063

£18.49

Ex VAT

£22.19

Inc VAT

IN STOCK (50+)

    Product Details

    Heavy duty pipe cutters with high strength cast bodies and single cutting wheels with four rollers for straighter cuts. Fitted with deburring blades.


    Features and Benefits
    • Single cutting wheels with four rollers for straighter cuts
    • Spring-loaded release mechanism allows quick diameter adjustment and release
    • Suitable for aluminium, brass and copper tubes


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Compatible Pipe Material

    Brass Copper Stainless Steel

    EAN

    5036140468122

    ECLASS Code

    21040300

    Maximum Pipe Capacity

    2-1/2mm

    Minimum Pipe Capacity

    3/16mm

    Number of Cutter Wheels

    1

    Number of Rollers

    4

    Pipe Capacity

    5 to 64mm

    Type

    Single Stroke Tube Cutter

    UNSPSC Code

    23241610