£9.19
Ex VAT
£11.03
Inc VAT
3 Variations Available
Product Details
Product Specification
90° Type
Narrow design for confined areas, used for gripping pipe and nuts. Forged chrome vanadium heat treated steel. Knurled adjusting nut with guiding reinforcement on handle.
Conform to DIN 5234.
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 25mm |
EAN | 5036140142541 |
ECLASS Code | 21040190 |
Handle Colour | Red |
Handle Material | Cast Iron |
Handle Type | Swedish Pattern |
Jaw Material | Chrome Vanadium Steel |
Jaw Type | Standard |
Maximum Jaw Capacity | 25mm |
Number of Pieces | 1 |
Overall Length | 300mm |
Protection Features | Narrow Design |
Standards Met | DIN 5234-1992 |
Type | Pipe Wrench |
UNSPSC Code | 27111708 |