noscriptKennedy 40mm, Leader Pattern, Non-Sparking Pipe Wrench, 300mm 5753720K | Cromwell Tools

Kennedy

40mm, Leader Pattern, Non-Sparking Pipe Wrench, 300mm

SKU:

KEN5753720K

MPN:

5753720K

£119.00

Ex VAT

£142.80

Inc VAT

IN STOCK (4)

    Product Details

    Elevate your toolkit with these Non-Sparking Pipe Wrenches, each is a steadfast companion for demanding tasks in environments where safety is paramount.


    Features and Benefits
    • Crafted from non-sparking beryllium copper, this wrench ensures a spark-free operation, making it essential for settings with flammable materials
    • Serrated jaws and a knurled adjusting nut provide a secure grip for heavy-duty tasks while maintaining precision and control
    • Designed for industries such as petroleum, chemical manufacturing, and marine, where combustible substances demand a spark-resistant approach
    • Manufactured to 30-10HRC, offering impressive breaking strength of 1117 N/m - 1236 N/m, this wrench guarantees durability and reliability


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140298972

    ECLASS Code

    21040190

    Handle Material

    Beryllium Copper

    Handle Type

    Leader Pattern

    Jaw Material

    Beryllium Copper

    Jaw Type

    Standard

    Maximum Jaw Capacity

    40mm

    Number of Pieces

    1

    Overall Length

    300mm

    Protection Features

    Spark Resistant

    Type

    Non-Sparking Pipe Wrench

    UNSPSC Code

    27111708