£20.99
Ex VAT
£25.19
Inc VAT
16 Variations Available
Product Details
Product Specification
Spark Resistant L-Type socket wrench
Aluminium Bronze
Metric
**Image for illustration purpose only
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140404236 |
Material | Aluminium Bronze |
Overall Length | 240mm |
Size | 13mm |
Size System | Metric |
UNSPSC Code | 27111725 |
Wrench Type | Non-Sparking Socket Wrench |