£1.59
Ex VAT
£1.91
Inc VAT
9 Variations Available
Product Details
Product Specification
Manufactured from high quality steel tubing, these metric box spanners are ideal for use in confined spaces. Double ended, the products are zinc plated for corrosion resistance and each product is supplied with a tommy bar also.
Features and Benefits
• Ideal for use in confined spaces where a normal spanner at 90° will not be suitable
• Double ended for twice the amount of use
• Available in a variety of sizes and specifications to suit your needs
• Manufactured from steel for resilience
• Zinc plating maximises tool life and bolsters protection aginst wear and tear
Typical Applications
• Electrical
• Automotive
• Construction
• DIY
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140127456 |
Finish/Coating | Zinc-Plated |
Insulated | No |
Material | Steel |
Overall Length | 127mm |
Size | 16mm x 17mm |
Size System | Metric |
UNSPSC Code | 27111725 |
Wrench Type | Box Spanner |