noscriptKennedy 20mm, Metric, Non-Sparking Socket Wrench, 272mm, Aluminium Bronze 5750030K | Cromwell Tools

Kennedy

20mm, Metric, Non-Sparking Socket Wrench, 272mm, Aluminium Bronze

SKU:

KEN5750030K

MPN:

5750030K

£33.49

Ex VAT

£40.19

Inc VAT

OUT OF STOCK

    Product Details

    Spark Resistant L-Type socket wrench
    Aluminium Bronze
    Metric


    **Image for illustration purpose only


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140404304

    Material

    Aluminium Bronze

    Overall Length

    272mm

    Size

    20mm

    Size System

    Metric

    UNSPSC Code

    27111725

    Wrench Type

    Non-Sparking Socket Wrench