Kennedy

1/2in. Square Drive Non-Sparking Ratchet Handle, 245mm, Beryllium Copper

SKU:

KEN5756960K

MPN:

5756960K

£137.00

Ex VAT

£164.40

Inc VAT

IN STOCK (2)

    Product Details

    Ratchet Handle
    Disc type adjustment with knurled grip and spring loaded ball bearing socket retainer.


    Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Beryllium Copper are manufactured to 30-10HRC and offer a breaking strain of 1117 N/m - 1236 N/m. Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark resistant properties, is essential.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140299566

    Material

    Beryllium Copper

    Overall Length

    245mm

    Size

    1/2in.

    Size System

    Imperial

    UNSPSC Code

    27111725

    Wrench Type

    Non-Sparking Ratchet Handle