Kennedy

5MM INSULATED HEXAGON SOCKET 1/4"1000 V

SKU:

KEN5342378K

MPN:

5342378K

£9.79

Ex VAT

£11.75

Inc VAT

OUT OF STOCK

    Product Details

    These insulated hexagon sockets from Kennedy® feature double safety coatings to isolate against up to 1000 volts of electricity.


    Features and Benefits
    • Sizing printed on the body of the socket for easy identification
    • Dual layers of dipped insulation to isolate against up to 1000 volts
    • Individually tested against high voltages to ensure reliable protection


    Standards
    • IEC 60900


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    1/4in.

    EAN

    5036140499188

    ECLASS Code

    21040218

    Insulated

    Yes

    Size System

    Metric

    Socket Type

    Hexagon Socket

    UNSPSC Code

    27111704