Kennedy

Pipe Vice, 15 to 100mm, Bolt Mount, Fixed Base, Cast Iron

SKU:

KEN5888060K

MPN:

5888060K

£129.00

Ex VAT

£154.80

Inc VAT

OUT OF STOCK

    Product Details

    Pipe Vice Only
    Used for repetitive tasks on pipework. The frame of the pipe vice is made from cast iron with jaws made from hardened tool grade alloy steel with a corrosion resistant coating. The top jaw of the pipe vice is held in position with a hook which automatically engages when the vice is closed. The stand is fitted with an integral tool tray, wide angled legs give greater stability and the folding design provides easy storage and transportation.


    Product Specification
    Attribute
    Value

    Base Type

    Fixed

    Brand

    Kennedy

    Clamping Force

    450kg

    EAN

    5036140021822

    ECLASS Code

    21020601

    Jaw Opening

    100mm

    MFR Part No.

    VP100

    Mounting Type

    Bolt

    Overall Height

    130mm

    Overall Length

    250mm

    Overall Material

    Cast Iron

    Overall Width

    80mm

    UNSPSC Code

    27112102

    Vice Type

    Pipe Vice