Kennedy

32 Piece Crosspoint/Pozidrive/Slotted/Spline/Torx Screwdriver Bit Set

SKU:

KEN5736320K

MPN:

5736320K

£20.49

Ex VAT

£24.59

Inc VAT

OUT OF STOCK

    Product Details

    This comprehensive 1/4in. hex drive 32 piece selection set consists of screwdriver bits and a magnetic bit holder. Each component is manufactured from chrome molybdenum steel and has a hardness of 58-62HRC. The set is supplied in a moulded plastic case with a belt clip.


    Features and Benefits
    • Each component is manufactured from chrome molybdenum steel for overall durability and resilience
    • 32 piece case is highly comprehensive and ensures that you always have the right component to hand no matter the application
    • Supplied in a robust plastic case for ease of storage and organisation


    Contents
    • Crosspoint : No.1, No2, No.3
    • PZ : No.1, No.2(2), No.3
    • TX : 6, 7, 8, 9, 10, 15, 20, 25, 27, 30, 40
    • Slotted : 3, 3.5, 4, 4.5, 5, 5.5, 6.5, 8mm
    • Spline : 5, 6, 8, 10mm
    • 1/4in. hex x 60mm quick release magnetic bit holder
    • 1/4in. square drive
    • 1/4in. hex magnetic bit holder
    • Supplied in a moulded case with a belt clip


    Typical Applications
    • Automotive
    • DIY
    • Construction
    • Engineering
    • Electrical
    • Plumbing


    Product Specification
    Attribute
    Value

    Bit Material

    58-62HRC Chrome Molybdenum Steel

    Bit Type

    Crosspoint Pozidrive Slotted Spline Torx

    Brand

    Kennedy

    EAN

    5036140048331

    ECLASS Code

    21040404

    Includes

    Carrying Case Complete With Belt Clip

    Number of Pieces

    32

    Shank Shape

    Hex

    UNSPSC Code

    27112836