noscriptKennedy Non-Sparking Screwdriver Slotted 4.5mm x 50mm 5754017K | Cromwell Tools

Kennedy

Non-Sparking Screwdriver Slotted 4.5mm x 50mm

SKU:

KEN5754017K

MPN:

5754017K

£6.29

Ex VAT

£7.55

Inc VAT

IN STOCK (13)

    Product Details

    Spark Resistant Eng. Screwdriver
    Slotted
    Aluminium Bronze


    **Image for illustration purpose only


    Product Specification
    Attribute
    Value

    Blade Length

    50mm

    Brand

    Kennedy

    EAN

    5036140407091

    ECLASS Code

    21040401

    Insulated

    No

    Screwdriver Type

    Non-Sparking

    Standards Met

    ISO 2380

    Tip Size

    4.5mm

    Tip Type

    Slotted

    UNSPSC Code

    27111701