£4.39
Ex VAT
£5.27
Inc VAT
4 Variations Available
Product Details
Product Specification
This range of screwdrivers feature a classic slimline design, often used in the automotive industry. They have black, high impact plastic handles, a chrome finish alloy steel blades and a satin finish. The screwdrivers have magnetic tips which have been hardened and ground to prolong tool life. The flat blades have hexagon bolsters to allow extra torque to be applied.
Features and Benefits
• Chrome alloy steel blades
• Satin finish
• High impact black plastic handles
• Magnetised tips
Typical Applications
• Attaching fasteners in a wide variety of settings
• Automotive industry
Attribute | Value |
---|---|
Blade Length | 100mm |
Blade Material | Chrome Alloy Steel |
Brand | Yamoto |
EAN | 5036140212787 |
ECLASS Code | 21040401 |
Finish/Coating | Satin |
Handle Material | Plastic |
Insulated | No |
MFR Part No. | B294B5AZ6BD122001 |
Overall Length | 204mm |
Screwdriver Type | Mechanics |
Special Features | Magnetized Tip |
Tip Size | 6.5mm |
Tip Type | Slotted |
UNSPSC Code | 27111701 |