Kennedy

Standard Screwdriver Phillips PH3 x 150mm

SKU:

KEN5727030K

MPN:

5727030K

£3.49

Ex VAT

£4.19

Inc VAT

IN STOCK (50+)

    Product Details

    Traditional design cabinet screwdrivers with matt grey high impact plastic handles to ensure a firm yet comfortable grip allowing constant use, giving maximum torque. Chrome alloy steel blades with satin finish. Magnetic tips, hardened and ground to prolong tool life.


    Crosspoint
    Crosspoint screws virtually eliminate the screwdriver slippage if the correct size is used. The No.2 screwdriver would be suitable for most applications.


    Product Specification
    Attribute
    Value

    Blade Length

    150mm

    Blade Material

    Steel

    Brand

    Kennedy

    EAN

    5036140121294

    ECLASS Code

    21040401

    Finish/Coating

    Satin

    Handle Material

    Plastic

    Insulated

    No

    Overall Length

    260mm

    Screwdriver Type

    Standard

    Special Features

    Magnetized Tip

    Standards Met

    DIN ISO 8764

    Tip Size

    PH3

    Tip Type

    Phillips

    UNSPSC Code

    27111701