£9.99
Ex VAT
£11.99
Inc VAT
14 Variations Available
Product Details
Product Specification
Made from chrome vanadium steel with a satin finish body and highly polished heads, with double ended closed jaw bi-hexagon offset. Conform to BS 3555 : 1998.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140413894 |
ECLASS Code | 21040105 |
End Style | Closed |
Finish/Coating | Satin |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Whitworth |
Number of Points | 12 |
Overall Length | 190mm |
Single or Double End | Double End |
Standards Met | BS 192 : 1982 & BS 3555 : 1998 |
Type | Ring Spanner |
UNSPSC Code | 27111726 |