noscriptKennedy Double End, Ratcheting Combination Spanner, 11mm, Metric 5828852K | Cromwell Tools

Kennedy

Double End, Ratcheting Combination Spanner, 11mm, Metric

SKU:

KEN5828852K

MPN:

5828852K

£4.99

Ex VAT

£5.99

Inc VAT

IN STOCK (50+)

    Product Details

    Available in a range of sizes (8mm-19mm), these combination spanners are made of chrome vanadium steel and have an innovative ratcheting open-end design. The 72-teeth ratcheting system needs only 5° movement to operate ratchet and the spanners. Ideal for use in confined spaces. The chrome plated mirror finish prevents oil and dirt from adhering to the tool, making it easier to clean and preventing rust.


    Features and Benefits
    • 72 teeth ratcheting system needs only 5° of movement to operate and engage with fasteners
    • Chrome plated mirror finish repels dirt, grease and grime and makes for easier cleaning of your tool
    • Manufactured from chrome vanadium steel for durability and corrosion resistances
    • Available in a variety of metric sizes to suit your needs
    • All models possess one open and one ring for versatility of use


    Typical Applications
    • Automotive
    • Engineering
    • Construction
    • DIY


    Standards
    • ASME B107.100-2010


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140467255

    ECLASS Code

    21040105

    End Style

    Combination

    Finish/Coating

    Mirror Finish

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    Overall Length

    165mm

    Single or Double End

    Double End

    Spanner Size

    11mm

    Standards Met

    ASME B107.100-2010

    Type

    Ratcheting Combination Spanner

    UNSPSC Code

    27111726