noscriptKennedy Metric Open Ended Spanner, Double End, Vanadium Steel, 12mm x 14mm 5803320K | Cromwell Tools

Kennedy

Metric Open Ended Spanner, Double End, Vanadium Steel, 12mm x 14mm

SKU:

KEN5803320K

MPN:

5803320K

£1.49

Ex VAT

£1.79

Inc VAT

IN STOCK (50+)

    Product Details

    Made from chrome vanadium steel with a black oxidised finish, this range of spanners are double open ended for optimum use. Available in an array of metric sizes to suit your needs.


    Features and Benefits
    • Double end allows you to operate with either end
    • Available in a range of metric sizes to suit your requirements
    • Black oxidised finish protect the product against corrosion and general wear and tear
    • Manufactured from chrome vanadium steel for guaranteed endurance and performance


    Typical Applications
    • Automotive
    • DIY
    • Plumbing
    • Construction
    • Engineering


    Standards
    • DIN 895


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140126695

    ECLASS Code

    21040105

    End Style

    Open

    Finish/Coating

    Black Oxide

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    Number of Pieces

    1

    Overall Length

    142mm

    Single or Double End

    Double End

    Spanner Size

    12 x 14mm

    Standards Met

    DIN 895

    Type

    Open Ended Spanner

    UNSPSC Code

    27111726