Kennedy

Single End, Ring Spanner, 14 x 17mm, Metric

SKU:

KEN5823590K

MPN:

5823590K

£18.79

Ex VAT

£22.55

Inc VAT

IN STOCK (50+)

    Product Details

    Conform to ASME B107.4. & ANSI B107.9M. Made from high quality chrome vanadium steel. Satin finish body with highly polished heads. Offset ends. The wrench will fit over the pipe to give a positive location on the nut. Can be used on hydraulic pipes, brake pipes etc.
    Chrome plated finish to pevent from corosion.
    15° Head angle


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140131170

    ECLASS Code

    21040105

    End Style

    Closed

    Finish/Coating

    Satin

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    Overall Length

    200mm

    Single or Double End

    Single End

    Spanner Size

    14 x 17mm

    Standards Met

    ANSI B107.9M. ASME B107.4.

    Type

    Ring Spanner

    UNSPSC Code

    27111726