noscriptSenator Single End, Open Ended Spanner, 18 x 19mm, Metric 30715 | Cromwell Tools

Senator

Single End, Open Ended Spanner, 18 x 19mm, Metric

SKU:

SEN5825202L

MPN:

30715

£5.79

Ex VAT

£6.95

Inc VAT

OUT OF STOCK

    Product Details

    Made with chrome vanadium steel for increased durability these metric double ended spanners from Senator com in a range of sizes from 6-32mm.


    Features and Benefits
    • Made of chrome vanadium steel for prolonged tool lifespan
    • Satin finish for easy tool care
    • 15° cranked heads allows for good range of wrenching motion


    Standards
    • Conforms to DIN 3110


    Notes
    • Sizes 6-32mm


    Product Specification
    Attribute
    Value

    Brand

    Senator

    ECLASS Code

    21040105

    End Style

    Open

    Finish/Coating

    Matte

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    Number of Pieces

    1

    Overall Length

    222mm

    Single or Double End

    Double End

    Spanner Size

    18 x 19mm

    Standards Met

    DIN 3110

    Type

    Open Ended Spanner

    UNSPSC Code

    27111726