£41.99
Ex VAT
£50.39
Inc VAT
Product Details
Product Specification
Spark Resistant Gas Pliers
Serrated Teeth
Aluminium Bronze
**Image for illustration purpose only
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140406056 |
ECLASS Code | 21040105 |
End Style | Combination |
Insulated | No |
Material | Aluminium Bronze |
Metric or Imperial | Metric |
Overall Length | 200mm |
Single or Double End | Double End |
Spanner Size | 200mm |
Type | Non-Sparking Combination Spanner |
UNSPSC Code | 27111726 |