KennedyPro

Single End, Ratcheting Combination Spanner, 24mm, Metric

SKU:

KEN5822179K

MPN:

5822179K

£21.99

Ex VAT

£26.39

Inc VAT

IN STOCK (50+)

    Product Details

    This range of bi-hexagonal ring ratchet spanners are a staple of any complete toolbox. Manufactured from chrome vanadium steel with a mirror polish finish, making for easier cleaning and preventing rust. The 72-teeth ratcheting system needs only 5° movement to operate the ratchet, making it ideal even in tight spots. Complete with a thin wall design to further allow access into confined areas. Available to purchase in various sizes to allow you to select the product that best suits your needs.


    Features and Benefits
    • Manufactured from vanadium steel for durability and overall product longevity
    • Chrome plated mirror finish prevents dirt and oil attracting to the spanner
    • Ratcheting system requires only 5­° movement to operate for use even in confined spaces or awkward angles
    • Thin wall design allows for greater access to hard to reach areas


    Typical Applications
    • Ideal for use by professionals such as mechanics, plumbers, engineers, electricians, general handiworkers and DIY enthusiasts


    Standards
    • Conforms to ASME B107.6


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    KennedyPro

    EAN

    5036140129429

    ECLASS Code

    21040105

    End Style

    Combination

    Finish/Coating

    Mirror Finish

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    Overall Length

    325mm

    Single or Double End

    Double End

    Spanner Size

    24mm

    Standards Met

    ASME B107.6.

    Type

    Ratcheting Combination Spanner

    UNSPSC Code

    27111726