noscriptKennedy Single End, Ring Slogging Spanner, 30mm, Metric 5807030K | Cromwell Tools

Kennedy

Single End, Ring Slogging Spanner, 30mm, Metric

SKU:

KEN5807030K

MPN:

5807030K

£17.79

Ex VAT

£21.35

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from forged and hardened steel, these ring slogging spanners also possess machined drive faces to ensure good contact with the fastener. With flat striking faces to allow hammer blows to be used to loosen or tighten stubborn fasteners, the product is available in a variety of metric sizes to ensure you find the correct size for your needs.


    Features and Benefits
    • Forged steel construction makes for a durable product
    • Flat striking faces enable the product to be struck with a hammer if needed
    • Corrosion-resistant finish bolsters product longevity
    • Available in an array of sizes to suit varying specifications


    Typical Applications
    • Automotive
    • Construction
    • Plumbing


    Standards
    • Conforms to DIN 7444


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140061613

    ECLASS Code

    21040105

    End Style

    Closed

    Finish/Coating

    Chrome Satin

    Insulated

    No

    Material

    Hardened Steel

    Metric or Imperial

    Metric

    Number of Points

    12

    Overall Length

    190mm

    Single or Double End

    Single End

    Spanner Size

    30mm

    Standards Met

    DIN 7444

    Type

    Ring Slogging Spanner

    UNSPSC Code

    27111726