£61.79
Ex VAT
£74.15
Inc VAT
5 Variations Available
Product Details
Product Specification
Open End
22mm Bore - Metric
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140251304 |
ECLASS Code | 21040105 |
End Style | Open |
Insulated | No |
Metric or Imperial | Metric |
Single or Double End | Single End |
Spanner Size | 32mm |
Type | Open End Spigot Fitting |
UNSPSC Code | 27111726 |