£24.49
Ex VAT
£29.39
Inc VAT
27 Variations Available
Product Details
Product Specification
Manufactured from forged and hardened steel, these ring slogging spanners also possess machined drive faces to ensure good contact with the fastener. With flat striking faces to allow hammer blows to be used to loosen or tighten stubborn fasteners, the product is available in a variety of metric sizes to ensure you find the correct size for your needs.
Features and Benefits
• Forged steel construction makes for a durable product
• Flat striking faces enable the product to be struck with a hammer if needed
• Corrosion-resistant finish bolsters product longevity
• Available in an array of sizes to suit varying specifications
Typical Applications
• Automotive
• Construction
• Plumbing
Standards
• Conforms to DIN 7444
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140061644 |
ECLASS Code | 21040105 |
End Style | Closed |
Finish/Coating | Chrome Satin |
Insulated | No |
Material | Hardened Steel |
Metric or Imperial | Metric |
Number of Points | 12 |
Overall Length | 230mm |
Single or Double End | Single End |
Spanner Size | 41mm |
Standards Met | DIN 7444 |
Type | Ring Slogging Spanner |
UNSPSC Code | 27111726 |