£3.89
Ex VAT
£4.67
Inc VAT
2 Variations Available
Product Details
Product Specification
Conform to BS 192 : 1982 & DIN 3110.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140128569 |
ECLASS Code | 21040105 |
End Style | Open |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Pieces | 1 |
Overall Length | 80mm |
Single or Double End | Double End |
Spanner Size | 5.5 x 6.0mm |
Standards Met | BS 192 :1982 DIN 3110 |
Type | Open Ended Spanner |
UNSPSC Code | 27111726 |