noscriptKennedy Metric Open Ended Spanner, Single End, Vanadium Steel, 50mm 5801500K | Cromwell Tools

Kennedy

Metric Open Ended Spanner, Single End, Vanadium Steel, 50mm

SKU:

KEN5801500K

MPN:

5801500K

£21.99

Ex VAT

£26.39

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from forged and hardened chrome vanadium steel, this range of open ended spanners are ideal for professionals. Single ended, each product is finished with a black oxide for protection. Available in an array of sizes.


    Features and Benefits
    • Manufactured from chrome vanadium steel for durability
    • Finished in a black oxide for additional protection against corrosion and wear and tear
    • Available in a range of sizes to ensure you find the right product to suit your requirements


    Typical Applications
    • Automotive
    • Construction
    • Plumbing
    • DIY
    • Electrical
    • Engineering


    Standards
    • Conform to DIN 894


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140126497

    ECLASS Code

    21040105

    End Style

    Open

    Finish/Coating

    Black Oxide

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    Number of Pieces

    1

    Overall Length

    410mm

    Single or Double End

    Single End

    Spanner Size

    50mm

    Standards Met

    DIN 894

    Type

    Open Ended Spanner

    UNSPSC Code

    27111726