£124.00
Ex VAT
£148.80
Inc VAT
21 Variations Available
Product Details
Product Specification
These open ended slogging spanners from Kennedy® feature short handles and flat striking faces to allow hammer blows to be used.
Features and Benefits
• Manufactured from forged and hardened steel to strength
Typical Applications
• To loosen or tighten stubborn fasteners
• Rail repairs and maintenance
Standards
• DIN 133
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140061132 |
ECLASS Code | 21040105 |
End Style | Open |
Finish/Coating | Chrome Satin |
Insulated | No |
Material | Hardened Steel |
Metric or Imperial | Metric |
Overall Length | 340mm |
Single or Double End | Single End |
Spanner Size | 65mm |
Standards Met | DIN 133 |
Type | Open Ended Slogging Spanner |
UNSPSC Code | 27111726 |