NTN SNR

Single End, C Spanner, 50mm, Metric

SKU:

SNR6694535N

MPN:

TOOLHS35-50/HOOKSPANNER

£38.49

Ex VAT

£46.19

Inc VAT

IN STOCK (12)

    Product Details

    Hook spanners enable the safe and effortless tightening and loosening of all KM, KML and KMK type locknuts and B,BR and BP nuts to avoid damage to the nuts or shaft. Manufactured from tempered steel, these spanners are extremely strong and robust.


    Product Specification
    Attribute
    Value

    Brand

    NTN SNR

    EAN

    3413520984144

    ECLASS Code

    21040105

    End Style

    Open

    Finish/Coating

    Chrome

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    MFR Part No.

    HS35-50

    Number of Pieces

    1

    Overall Length

    210mm

    Single or Double End

    Single End

    Spanner Size

    50mm

    Type

    C Spanner

    UNSPSC Code

    27111726