noscriptLeytool Single End, Turnover Spanner, 3/4in.in., Imperial No.3 | Cromwell Tools

Leytool

Single End, Turnover Spanner, 3/4in.in., Imperial

SKU:

LEY5801208H

MPN:

No.3

£39.79

Ex VAT

£47.75

Inc VAT

IN STOCK (14)

    Product Details

    Square Turnover - Inch
    For use on square head fasteners.
    Used for installation and servicing work. Ratcheting head mechanism for use in confined spaces. The ratchet wheels and pawls are made of carbon steel, hardened and tempered. Finished in black with red plastic handles.


    Product Specification
    Attribute
    Value

    Brand

    Leytool

    ECLASS Code

    21040105

    End Style

    Closed

    Finish/Coating

    Black Oxide

    Insulated

    No

    Material

    Carbon Steel

    Metric or Imperial

    Imperial

    Number of Points

    4

    Overall Length

    303mm

    Single or Double End

    Single End

    Type

    Turnover Spanner

    UNSPSC Code

    27111726