noscriptIrwin Centre Cut, High Tensile Bolt Cutter, Drop Forged Steel, 610mm TBC924H | Cromwell Tools

Irwin

Centre Cut, High Tensile Bolt Cutter, Drop Forged Steel, 610mm

SKU:

REC5658768W

MPN:

TBC924H

£157.00

Ex VAT

£188.40

Inc VAT

IN STOCK (3)

    Product Details

    Centre Cut - High Tensile
    Drop forged steel handles and jaws. The heads are available in a range of cutting types. For cutting concrete reinforcing rod, reinforcing wire, high tensile steel rod and bar, case hardened chain, cold drawn alloy steel and tempered steel wire.
    Tensile strength up to 1729 N/mm². (*With cam adjustment.)


    Product Specification
    Attribute
    Value

    Brand

    Irwin

    Cut Type

    Centre Cut

    Cutting Capacity

    1.5 (Hard Steel Wire) 4 (Soft Steel)

    EAN

    0734442092520

    ECLASS Code

    21040302

    Grip Material

    Drop Forged Steel

    Handle Material

    Steel

    Insulated

    No

    Jaw Material

    Drop Forged Steel

    MFR Part No.

    TBC924H

    Non Sparking

    No

    Overall Length

    610mm

    Type

    High Tensile Bolt Cutter

    UNSPSC Code

    27111512

    VDE

    No