noscriptKennedy Tile Scribe Cutter, Compatible With Ceramic Tile/Glass, 130mm 5331840K | Cromwell Tools

Kennedy

Tile Scribe Cutter, Compatible With Ceramic Tile/Glass, 130mm

SKU:

KEN5331840K

MPN:

5331840K

£2.69

Ex VAT

£3.23

Inc VAT

IN STOCK (50+)

    Product Details

    Compatible with both ceramic tiles and glass, this scribe cutter from Kennedy® measures 130mm and boasts a durable metal handle. A tungsten carbide cutting and scribing wheel ensures precision and hardiness.


    Features and Benefits
    • Tungsten carbide cutting wheel for effective and easy action
    • Metal handle to protect over time
    • Excellent for shaping tiles into unique designs


    Typical Applications
    • Painter and decorators
    • DIY


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Compatible Materials

    Ceramic Tiles Glass

    Cutting Wheel Material

    Tungsten Carbide

    EAN

    5036140401624

    ECLASS Code

    21040000

    Handle Material

    Steel

    MFR Part No.

    618

    Overall Length

    130mm

    Pack Quantity

    1

    Type

    Tile Cutter

    UNSPSC Code

    27111500