noscriptKennedy 1.5in., Flat, Natural Bristle, Paint Brush, Handle Plastic 5331160K | Cromwell Tools

Kennedy

1.5in., Flat, Natural Bristle, Paint Brush, Handle Plastic

SKU:

KEN5331160K

MPN:

5331160K

£2.49

Ex VAT

£2.99

Inc VAT

IN STOCK (50+)

    Product Details

    This variety of straight, plastic handled paint brushes from Kennedy, offer excellent results at an affordable price. Boasting chrome plated, lapped and pressed ferrules that hold black, natural bristles vulcanised in rubber. Available in a host of different sizes, the handle is finished in a burgundy colour and all products are suited for professional and recreational uses.


    Features and Benefits
    • Ergonomically designed plastic handles for improved grip and comfort
    • Chrome plated ferrule for resistance to wear and tear
    • Pure, back bristles vulcanised in rubber to ensure a sturdy bristle
    • Available in a range of sizes and specifications to suit your needs


    Typical Applications
    • DIY
    • Painting and Decorating
    • Carpentry
    • Construction
    • Hobbyists


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Bristle Material

    Natural

    Bristle Shape

    Flat

    Brush Length

    52mm

    Brush Type

    Paint Brush

    Brush Width

    1.5in.

    EAN

    5036140019164

    ECLASS Code

    21041102

    Handle Material

    Plastic

    Number of Pieces

    1

    Suitable Paint Types

    Oil-based Water-based

    UNSPSC Code

    31211904