£1.39
Ex VAT
£1.67
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
These flat, straight cut professional paint brushes have been specifically designed with professional use in mind. Possessing a high quality lacquered wood handle, chrome plated lapped and pressed ferrules containing long, pure, black bristles. Precision manufactured to be a robust product with longevity even with sustained usage. Available to purchase in a range of sizes to suit your individual requirements.
Features and Benefits
• High quality lacquered wood handles for grip and comfort
• Long, pure black bristles for a professional finish
• Available in an array or sizes to allow you to select the product that best suits your requirements
• Hard wearing design suited for regular, daily use with resistance to wear and tear
Typical Applications
• Professional use
• Painters and decorators
• Construction workers
• Woodworkers
Attribute | Value |
---|---|
Brand | KennedyPro |
Bristle Material | Natural |
Bristle Shape | Flat |
Brush Length | 50mm |
Brush Type | Angle Brush |
Brush Width | 1/2in. |
EAN | 5036140019218 |
ECLASS Code | 21041102 |
Handle Material | Wood |
Number of Pieces | 1 |
Suitable Paint Types | Oil-based Water-based |
UNSPSC Code | 31211904 |