£0.59
Ex VAT
£0.71
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
With pure, natural, white bristles, this range of laminating brushes are ideal for use on fibreglass and resin projects due to the enhanced lack of bristle shed. Completed with a stainless ferrule and comfort grip black plastic handle. Available in various sizes to suit your requirements.
Features and Benefits
• Stainless steel ferrule holds the bristles firmly in place to minimise bristle loss
• Black plastic handle has been ergonomically designed to improve comfort and grip whilst using
• Available in a range of sizes to ensure you select the right product for your needs
Typical Applications
• Ideal for use with fibreglass and resin projects due to the sturdy bristles that aren't as easily shed as regular paintbrushes
Attribute | Value |
---|---|
Brand | Kennedy |
Bristle Material | Natural |
Bristle Shape | Flat |
Brush Length | 40mm |
Brush Type | Angle Brush |
Brush Width | 1/2in. |
EAN | 5036140229235 |
ECLASS Code | 21041102 |
Handle Material | Plastic |
Number of Pieces | 1 |
Suitable Paint Types | Fibreglass Resin |
UNSPSC Code | 31211904 |