£2.89
Ex VAT
£3.47
Inc VAT
2 Variations Available
Product Details
Product Specification
Available to purchase with either black pure bristles or soft coco fibre bristles, these block dusting brushes are suited for general dusting and cleaning. Complete with a plain wood handle.
Features and Benefits
• Ergonomic wooden handle improves user comfort and control when using
• Available in two specifications to suit your preferences and needs
• Suited for all general purpose dusting and cleaning
Typical Applications
• Domestic
• Decorating
Attribute | Value |
---|---|
Brand | Kennedy |
Bristle Material | Coco Fibres |
Bristle Shape | Block |
Brush Length | 70mm |
Brush Thickness | 25mm |
Brush Type | Dusting Brush |
Brush Width | 4in. |
EAN | 5036140228993 |
ECLASS Code | 21041102 |
Handle Material | Wood |
Number of Pieces | 1 |
UNSPSC Code | 31211904 |