Kennedy

4in., Block, Natural Bristle, Dusting Brush, Handle Wood

SKU:

KEN5336844K

MPN:

5336844K

£8.49

Ex VAT

£10.19

Inc VAT

IN STOCK (50+)

    Product Details

    Available to purchase with either black pure bristles or soft coco fibre bristles, these block dusting brushes are suited for general dusting and cleaning. Complete with a plain wood handle.


    Features and Benefits
    • Ergonomic wooden handle improves user comfort and control when using
    • Available in two specifications to suit your preferences and needs
    • Suited for all general purpose dusting and cleaning


    Typical Applications
    • Domestic
    • Decorating


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Bristle Material

    Natural

    Bristle Shape

    Block

    Brush Length

    75mm

    Brush Thickness

    25mm

    Brush Type

    Dusting Brush

    Brush Width

    4in.

    EAN

    5036140229006

    ECLASS Code

    21041102

    Handle Material

    Wood

    Number of Pieces

    1

    UNSPSC Code

    31211904