Kennedy

2in., Flat, Natural Bristle, Angle Brush, Handle Plastic

SKU:

KEN5336370K

MPN:

5336370K

£1.09

Ex VAT

£1.31

Inc VAT

IN STOCK (50+)

    Product Details

    With pure, natural, white bristles, this range of laminating brushes are ideal for use on fibreglass and resin projects due to the enhanced lack of bristle shed. Completed with a stainless ferrule and comfort grip black plastic handle. Available in various sizes to suit your requirements.


    Features and Benefits
    • Stainless steel ferrule holds the bristles firmly in place to minimise bristle loss
    • Black plastic handle has been ergonomically designed to improve comfort and grip whilst using
    • Available in a range of sizes to ensure you select the right product for your needs


    Typical Applications
    • Ideal for use with fibreglass and resin projects due to the sturdy bristles that aren't as easily shed as regular paintbrushes


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Bristle Material

    Natural

    Bristle Shape

    Flat

    Brush Length

    45mm

    Brush Type

    Angle Brush

    Brush Width

    2in.

    EAN

    5036140229266

    ECLASS Code

    21041102

    Handle Material

    Plastic

    Number of Pieces

    1

    Suitable Paint Types

    Fibreglass Resin

    UNSPSC Code

    31211904