£0.59
Ex VAT
£0.71
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Ideal for glue, paste and paint, these paste brushes possess synthetic bristles, steel ferrules and have a flat head design. Complete with a plastic handle and available in varying sizes to suit your requirements.
Features and Benefits
• Plastic handle boosts user comfort and control when using
• Available in differing sizes to suit your needs
• Synthetic bristles are durable and can withstand extended use
Typical Applications
• Decorating
• Crafts
• DIY
Attribute | Value |
---|---|
Brand | Kennedy |
Bristle Material | Synthetic |
Bristle Shape | Flat |
Brush Length | 30mm |
Brush Type | Paste Brush |
Brush Width | 3/4in. |
EAN | 5036140229211 |
ECLASS Code | 21041102 |
Handle Material | Plastic |
Number of Pieces | 1 |
Suitable Paint Types | Glue Wallpaper Paste |
UNSPSC Code | 31211904 |