£0.99
Ex VAT
£1.19
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
With a chrome plated ferrule, natural bristles and an ergonomic wooden handle, this range of paint brushes are ideal for both paints and degreasers and creosotes. Available in a variety of sizes to suit a host of applications, each brush is flat and straight cut.
Features and Benefits
• Pure bristle for an even finish
• Ergonomically designed wooden handle for comfort and grip whilst using
• Available in a variety of sizes to ensure you use the brush best suited for your needs
Typical Applications
• Ideal for a wide variety of tasks around the workshop, home and for use when applying creosote, cleaners and degreasers as well as both oil and water based paints
Attribute | Value |
---|---|
Brand | Kennedy |
Bristle Material | Natural |
Bristle Shape | Flat |
Brush Length | 40mm |
Brush Type | Angle Brush |
Brush Width | 1.5in. |
EAN | 5036140019089 |
ECLASS Code | 21041102 |
Handle Material | Wood |
Number of Pieces | 1 |
Suitable Paint Types | Oil-based Water-based |
UNSPSC Code | 31211904 |