Kennedy

3in., Flat, Natural Bristle, Angle Brush, Handle Wood

SKU:

KEN9070330K

MPN:

9070330K

£2.59

Ex VAT

£3.11

Inc VAT

IN STOCK (50+)

    Product Details

    With a chrome plated ferrule, natural bristles and an ergonomic wooden handle, this range of paint brushes are ideal for both paints and degreasers and creosotes. Available in a variety of sizes to suit a host of applications, each brush is flat and straight cut.


    Features and Benefits
    • Pure bristle for an even finish
    • Ergonomically designed wooden handle for comfort and grip whilst using
    • Available in a variety of sizes to ensure you use the brush best suited for your needs


    Typical Applications
    • Ideal for a wide variety of tasks around the workshop, home and for use when applying creosote, cleaners and degreasers as well as both oil and water based paints


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Bristle Material

    Natural

    Bristle Shape

    Flat

    Brush Length

    50mm

    Brush Type

    Angle Brush

    Brush Width

    3in.

    EAN

    5036140019119

    ECLASS Code

    21041102

    Handle Material

    Wood

    Number of Pieces

    1

    Suitable Paint Types

    Oil-based Water-based

    UNSPSC Code

    31211904