SKU:
KEN9070400K
MPN:
9070400K
£6.99
Ex VAT
£8.39
Inc VAT
Product Details
Product Specification
Superb value for money, this flat, straight brush set is ideal for a wide variety of tasks around the workshop, home and for use when applying creosote, cleaners and degreasers. Each brush is complete with a wooden handle with pure bristles. Set of 14 includes brushes of varying sizes to suit a range of applications.
Features and Benefits
• Pure bristles held in place with steel ferrules to reduce bristle loss
• 14 piece set ensures you have the right size and type of brush no matter the application
• Wooden handles are ergonomic and designed to bolster user comfort, control and grip
Contents
• 4 x 12mm (1/2"), 25mm (1") and 50mm (2")
• 1 x 75mm (3") and 100mm (4")
Typical Applications
• Decorating
• Workshops
• Painting
• DIY
Attribute | Value |
---|---|
Brand | Kennedy |
Bristle Material | Natural |
Bristle Shape | Flat |
Brush Type | Angle Brush Set |
Brush Width | 1/2in. 1in. 2in. 3in. |
EAN | 5036140019133 |
ECLASS Code | 21041102 |
Handle Material | Wood |
Number of Pieces | 14 |
Suitable Paint Types | Oil-based Water-based |
UNSPSC Code | 31211904 |