£1.29
Ex VAT
£1.55
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Suited primarily for cutting in or for use on window sashes, these round brushes are ideal for professional use. With wooden handles and a steel ferrule, each brush guarantees a smooth finish. available in varying sizes to suit your needs.
Features and Benefits
• Wooden handles provide a firm grip for bolstered control over the brush
• Available in a range of sizes to allow you to select the one best suited to your applications
• Steel ferrules firmly hold bristles in place to avoid bristle loss
Typical Applications
• Painting
• Decorating
• DIY
Attribute | Value |
---|---|
Brand | Kennedy |
Bristle Material | Natural |
Bristle Shape | Round |
Brush Length | 45mm |
Brush Size Number | No.10 |
Brush Type | Sash Brush |
Brush Width | 7/32in. |
EAN | 5036140229082 |
ECLASS Code | 21041102 |
Handle Material | Wood |
Number of Pieces | 1 |
Suitable Paint Types | Oil-based Water-based |
UNSPSC Code | 31211904 |