£2.09
Ex VAT
£2.51
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
With a vibrant red plastic handle, this range of synthetic bristled sash brushes are suited for use with both oil and water based paints. Useful for getting into awkward crevices with an emphasis on control and precision.
Features and Benefits
• With ergonomic plastic handles to boost comfort and grip when using
• Available in varying sizes to allow you to select the size that best suits your needs
• Synthetic bristle is hard wearing and long lasting
Typical Applications
• Ideal for cleaning out sawdust and swarf as well as for cutting into rooms and reaching in generally awkward areas
Attribute | Value |
---|---|
Brand | Kennedy |
Bristle Material | Synthetic |
Bristle Shape | Round |
Brush Length | 48mm |
Brush Size Number | No.12 |
Brush Type | Sash Brush |
Brush Width | 9/32in. |
EAN | 5036140229327 |
ECLASS Code | 21041102 |
Handle Material | Plastic |
Number of Pieces | 1 |
Suitable Paint Types | Oil-based Water-based |
UNSPSC Code | 31211904 |