noscriptKennedy 4/32in., Point, Natural Bristle, Artist Brush, Handle Plastic 5336396K | Cromwell Tools

Kennedy

4/32in., Point, Natural Bristle, Artist Brush, Handle Plastic

SKU:

KEN5336396K

MPN:

5336396K

£0.79

Ex VAT

£0.95

Inc VAT

IN STOCK (50+)

    Product Details

    Available in a variety of sizes, this range of straight handled, medium point paintbrushes are ideal for use when working on crevices and areas that require precision. With pure bristles finished in a black colour, each brush is marked with its size for instant selection of the right size when working.


    Features and Benefits
    • Ergonomic plastic handles give the user comfort and bolstered grip whilst using
    • Each brush is clearly labelled for instant visibility and to allow you to easily select the correct size brush for your requirements
    • Chrome plated ferrules are resistant to rust, corrosion and general wear and tear to protect your bristles


    Typical Applications
    • Ideal for use by painters and decorators when painting small or hard to reach areas that require precision
    • Can also be useful to hobbyists for brushing small models and clearing dust and small particles from ornaments


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Bristle Material

    Natural

    Bristle Shape

    Point

    Brush Length

    18mm

    Brush Size Number

    No.6

    Brush Type

    Artist Brush

    Brush Width

    4/32in.

    EAN

    5036140242135

    ECLASS Code

    21041102

    Handle Material

    Plastic

    Number of Pieces

    1

    Suitable Paint Types

    Oil-based Water-based

    UNSPSC Code

    31211904