£0.59
Ex VAT
£0.71
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Fitted with a varnished wooden handle, this range of fine point brushes is designed for precision painting. Possessing slimmer handles, steel ferrules and soft hair bristles, the brush is available to purchase in a variety of sizes to suit your needs.
Features and Benefits
• Fine point and slim handle design makes the product ideally suited for precision painting
• Varnished wood handle provides user comfort, grip and control when using
• Available in a variety of sizes and specifications to suit your needs
Typical Applications
• Crafting
• Painting and Decorating
• DIY
Attribute | Value |
---|---|
Brand | Kennedy |
Bristle Material | Hair |
Bristle Shape | Point |
Brush Length | 17mm |
Brush Size Number | No.6 |
Brush Type | Artist Brush |
Brush Width | 4/32in. |
EAN | 5036140241824 |
ECLASS Code | 21041102 |
Handle Material | Wood |
Number of Pieces | 1 |
Suitable Paint Types | Oil-based Water-based |
UNSPSC Code | 31211904 |