£0.89
Ex VAT
£1.07
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
This range of straight, wooden handled, medium point soft hair paint brushes are the ideal tool for decorators looking to paint out finer details. With chrome plated, steel ferrules and a labelled, wooden handle they are designed for comfort and precision.
Features and Benefits
• Chrome plated steel ferrule to bolster resistance to rust, corrosion and general wear and tear
• Soft hair bristles for a smooth finish
• Each product has the number brush printed on the side for transparency and easy selection of the correct product
• Available in sizes 1-12 to ensure you find the right product for your needs
• Wooden handle allows for heightened grip and comfort whilst using
Typical Applications
• Ideal for use by decorators looking to paint finer details and hard to reach areas with precision
Attribute | Value |
---|---|
Brand | Kennedy |
Bristle Material | Hair |
Bristle Shape | Point |
Brush Length | 21mm |
Brush Size Number | No.7 |
Brush Type | Pencil Brush |
Brush Width | 5/32in. |
EAN | 5036140229167 |
ECLASS Code | 21041102 |
Handle Material | Wood |
Number of Pieces | 1 |
Suitable Paint Types | Oil-based Water-based |
UNSPSC Code | 31211904 |